Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INROW RD 600MM AIR COOLED 46

  • Mfr # ACRD601P

  • Zoro # G512448977


product price: $38,249.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
42.1 in
Height
78.4 in
Input Voltage
480 V AC
Maximum Air Flow
4000 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACRD601P
Zoro #
G512448977
UPC #
-
Country of Origin
Thailand

Dimensions

Width
23.6 in
Depth
42.1 in
Height
78.4 in
Compatible Rack Height
42U

Details

Item
Airflow Cooling System
Input Voltage
480 V AC
Maximum Air Flow
4000 CFM
Cooler Type
Air Cooler
Package Contents
InRow RD, 600mm Air Cooled, 460-480V, 60Hz, with Humidifier, Door Key, Installation Guide , Integrated Network Management, Network Management Card , Operations and Maintenance Manual, User Manual
Application
IT
Mounting
Rack
Color
Black
Product Line
InRow RD
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.