INTEGRATED RACK LCD/KVM US
Mfr # AP5823
Zoro # G216151722
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Mercury Free
Yes
Environmentally Friendly
Yes
Connector Type on First End
USB 2.0 Type A - Male, HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Male
Optimized Energy Efficiency
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP5823
Zoro #
G216151722
UPC #
731304278849
Country of Origin
China
Dimensions
Width
1 in
Height
0.5 in
Details
Mercury Free
Yes
Environmentally Friendly
Yes
Connector Type on First End
USB 2.0 Type A - Male, HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Male
Optimized Energy Efficiency
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male, 1 x 15-pin HD-15 - Male
Lead Free
Yes
Connector Type on Second End
HD-15 - Male
Color
Black, Green, Blue
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Conductor
Copper
Certifications & Standards
cUL Listed, UL Listed
Item
KVM Cable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.