
KVM 2G ANALOG 1 LOCAL US
Mfr # KVM0108A
Zoro # G216048299
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Rack Height
1U
Width
16.7 in
PS/2 Port
Yes
VGA
Yes
Mount Type
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVM0108A
Zoro #
G216048299
UPC #
731304285502
Country of Origin
China
Dimensions
Rack Height
1U
Width
16.7 in
Height
1.7 in
Depth
7.4 in
Details
Item
KVM Switchbox
PS/2 Port
Yes
VGA
Yes
Mount Type
Rack-mountable
Mounting Location
Front
Number of Computers Supported
8
Network (RJ-45)
Yes
Number of PS/2 Ports
2
Number of USB Ports
2
USB
Yes
Standards
cUL Listed; C-tick; CE; EAC; TAA compliance; UL-AR; VCCI Class A; VDE
Package Contents
APC KVM 2G, Analog, 1 Local User, 8 ports, CD with Software, Installation Guide, Rack Mounting Brackets
Number of Local Users Supported
1
Number of VGA Ports
1
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
8
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.