Zoro Homepage

KVM 2G ANALOG 1 LOCAL US

  • Mfr # KVM0116A

  • Zoro # G216048275


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
16
Number of Local Users Supported
1
Height
1.7 in
KVM Technology
Analog
Number of PS/2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVM0116A
Zoro #
G216048275
UPC #
731304285519
Country of Origin
China

Dimensions

Height
1.7 in
Depth
7.4 in
Rack Height
1U
Width
16.7 in

Details

Number of Computers Supported
16
Number of Local Users Supported
1
KVM Technology
Analog
Number of PS/2 Ports
2
Input Voltage
240 V
Graphic Mode
UXGA
PS/2 Port
Yes
Max. Resolution
1600 x 1200
Network (RJ-45)
Yes
Standards
cUL Listed; C-tick; CE; EAC; TAA compliance; UL-AR; VCCI Class A; VDE
Management Port
Yes
Number of VGA Ports
1
Number of USB Ports
2
Environmentally Friendly
Yes
Mounting Location
Front
Color
Black
VGA
Yes
Item
KVM Switchbox
Number of Network (RJ-45) Ports
16
Mount Type
Rack-mountable
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.