Zoro Homepage

KVM 2G DIGITAL/IP 1 REMO

  • Mfr # KVM1116R

  • Zoro # G816006941


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Number of Remote Users Supported
1
Standards
C-tick, CE, EAC, TAA compliance, UL-AR, VCCI Class A, VDE, FCC Part 15 class A, ICES-003, UL 60950-1
Input Voltage
230 V, 120 V, 24 V DC, 208 V, 240 V, 100 V
Number of Network (RJ-45) Ports
20
Depth
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVM1116R
Zoro #
G816006941
UPC #
731304340195
Country of Origin
Thailand

Dimensions

Depth
7.4 in
Rack Height
1U
Height
1.7 in
Width
16.7 in

Details

Number of Remote Users Supported
1
Standards
C-tick, CE, EAC, TAA compliance, UL-AR, VCCI Class A, VDE, FCC Part 15 class A, ICES-003, UL 60950-1
Input Voltage
230 V, 120 V, 24 V DC, 208 V, 240 V, 100 V
Number of Network (RJ-45) Ports
20
VGA
Yes
Network (RJ-45)
Yes
Minimum Operating Temperature
32°F (0°C)
Input Voltage Range
120 V AC to 240 V AC
USB
Yes
Environmentally Friendly
Yes
Number of USB Ports
5
Maximum Operating Distance
9842.52 ft
Frequency
60 Hz, 50 Hz
Mounting Location
Front
Maximum Operating Temperature
122°F (50°C)
Item
KVM Switchbox
Number of VGA Ports
1
Number of Local Users Supported
1
Color
Black
Mount Type
Rack-mountable
PS/2 Port
Yes
Number of PS/2 Ports
2
Number of Computers Supported
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.