Zoro Homepage

KVM 2G SERVER MODULE DVI

  • Mfr # KVM-DVIVMCAC

  • Zoro # G316048304


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Standards
C-tick; CE; TAA compliance; VCCI Class A
Environmentally Friendly
Yes
Height
0.6 in
REACH free of SVHC
Yes
Width
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVM-DVIVMCAC
Zoro #
G316048304
UPC #
731304335139
Country of Origin
China

Dimensions

Height
0.6 in
Width
4.9 in

Details

Standards
C-tick; CE; TAA compliance; VCCI Class A
Environmentally Friendly
Yes
Item
Server Interface Module
REACH free of SVHC
Yes
Connector on Second End Details
RJ-45 Network - Female
Connector on First End Details
DVI Digital Video, USB
Color
Black
Device Supported
Keyboard/Mouse, Server, Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.