Zoro Homepage

KVM 2G SERVER MODULE HDM

  • Mfr # KVM-HDMIVMCAC

  • Zoro # G416048303


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Cable Characteristic
Patch Cable
Cable Type
HDMI/RJ-45/USB
Environmentally Friendly
Yes
Connector on First End Details
2 x USB - Male, 1 x HDMI Digital Audio/Video - Male
Device Supported
Switch, Server, KVM Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVM-HDMIVMCAC
Zoro #
G416048303
UPC #
731304335146
Country of Origin
China

Details

Cable Characteristic
Patch Cable
Item
Server Interface Module
Cable Type
HDMI/RJ-45/USB
Environmentally Friendly
Yes
Connector on First End Details
2 x USB - Male, 1 x HDMI Digital Audio/Video - Male
Device Supported
Switch, Server, KVM Switch
Connector on Second End Details
1 x RJ-45 Network - Female
Features
Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.