Zoro Homepage

KVM 2G SERVER MODULE PS/

  • Mfr # KVM-PS2

  • Zoro # G916048209


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Transmitter Depth
4.92 in
Mount Type
Rack-mountable
PS/2 Port
Yes
Environmentally Friendly
Yes
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVM-PS2
Zoro #
G916048209
UPC #
731304286653
Country of Origin
China

Dimensions

Transmitter Depth
4.92 in
Rack Height
1U
Transmitter Height
0.55 in
Transmitter Width
4.92 in

Details

Mount Type
Rack-mountable
PS/2 Port
Yes
Environmentally Friendly
Yes
Standards
C-tick; CE; TAA compliance; VCCI Class A
Connectivity Technology
Wired
Item
KVM Extender

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.