
KVM 2G SERVER MODULE PS/
Mfr # KVM-PS2VM
Zoro # G016048239
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Device Supported
KVM Switch
Environmentally Friendly
Yes
Conductor
Copper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVM-PS2VM
Zoro #
G016048239
UPC #
731304286660
Country of Origin
China
Dimensions
Height
0.6 in
Width
4.9 in
Details
Device Supported
KVM Switch
Environmentally Friendly
Yes
Conductor
Copper
Color
Black
Compatible With
APC KVM 2G Enterprise Analog, Enterprise Digital/IP
Connector on Second End Details
1 x RJ-45 Network - Female
Standards
C-tick; CE; TAA compliance; VCCI Class A
Connector on First End Details
1 x 15-pin HD-15 - Male, 2 x 6-pin Mini-DIN (PS/2) - Male, 1 x 4-pin USB Type A - Male
Cable Type
(PS/2)/RJ-45/USB/VGA
Item
KVM Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.