Zoro Homepage

KVM 2G SERVER MODULE USB

  • Mfr # KVM-USB

  • Zoro # G616040824


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Environmentally Friendly
Yes
Standards
C-tick; CE; TAA compliance; VCCI Class A
Device Supported
Monitor, Keyboard/Mouse, KVM Switch
Connector on Second End Details
1 x RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVM-USB
Zoro #
G616040824
UPC #
731304286684
Country of Origin
China

Dimensions

Height
0.6 in
Width
4.9 in

Details

Environmentally Friendly
Yes
Standards
C-tick; CE; TAA compliance; VCCI Class A
Device Supported
Monitor, Keyboard/Mouse, KVM Switch
Item
KVM Cable
Connector on Second End Details
1 x RJ-45 Network - Female
Connector on First End Details
1 x USB Type A - Male, 1 x 15-pin HD-15 - Male
Color
Black
Conductor
Copper
Compatible With
APC KVM Switches: KVM0216A, KVM0116A, KVM0108A, KVM2132P, KVM2116P, KVM1116P

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.