Zoro Homepage

KVM 2G SERVER MODULE USB

  • Mfr # KVM-USBVMCAC

  • Zoro # G416040956


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
USB
Yes
REACH free of SVHC
Yes
VGA
Yes
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVM-USBVMCAC
Zoro #
G416040956
UPC #
731304286707
Country of Origin
China

Dimensions

Depth
4.9 in
Height
0.6 in
Rack Height
1U
Cable Length
6.50 ft
Width
4.9 in

Details

Environmentally Friendly
Yes
USB
Yes
REACH free of SVHC
Yes
VGA
Yes
Number of VGA Ports
1
Network (RJ-45)
Yes
Item
KVM Switchbox
Standards
C-tick; CE; TAA compliance; VCCI Class A
Number of Local Users Supported
1
Mount Type
Rack-mountable
Number of Network (RJ-45) Ports
1
Input Voltage
120 V
Mercury Free
Yes
Number of Computers Supported
1
Number of USB Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.