
KVM DAISY-CHAIN CABLE, 6 FT
Mfr # AP5263
Zoro # G116103142
product price: $113.99
/ea
Free Shipping & Returns
Key Features
REACH free of SVHC
Yes
Connector on First End Details
1 x 25-pin DB-25 RS-232 Serial
Mercury Free
Yes
Cable Length
5.91 ft
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP5263
Zoro #
G116103142
UPC #
731304228660
Country of Origin
China
Dimensions
Cable Length
5.91 ft
Width
0.2 in
Height
0.2 in
Details
REACH free of SVHC
Yes
Connector on First End Details
1 x 25-pin DB-25 RS-232 Serial
Mercury Free
Yes
Conductor
Copper
Standards
C-tick; CE; Industry Canada; KCC; NOM; UL Listed; VDE; TAA compliance
Color
Black
Environmentally Friendly
Yes
Connector on Second End Details
1 x 25-pin DB-25 RS-232 Serial
Item
KVM Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.