- KVM SWITCH - NETWORKING / PORTS QTY: 3 - WIRED - 2 YEARS REPAIR OR REP
Mfr # KVM-USB
Zoro # G422781737
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Standards
C-tick; CE; TAA compliance; VCCI Class A
Height
0.6 in
Connector on Second End Details
1 x RJ-45 Network - Female
Device Supported
Monitor, Keyboard/Mouse, KVM Switch
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVM-USB
Zoro #
G422781737
UPC #
731304286684
Country of Origin
China
Dimensions
Height
0.6 in
Width
4.9 in
Details
Standards
C-tick; CE; TAA compliance; VCCI Class A
Connector on Second End Details
1 x RJ-45 Network - Female
Item
KVM Cable
Device Supported
Monitor, Keyboard/Mouse, KVM Switch
Environmentally Friendly
Yes
Connector on First End Details
1 x USB Type A - Male, 1 x 15-pin HD-15 - Male
Color
Black
Conductor
Copper
Compatible With
APC KVM Switches: KVM0216A, KVM0116A, KVM0108A, KVM2132P, KVM2116P, KVM1116P
Description
KVM-USB - KVM SWITCH - NETWORKING / PORTS QTY: 3 - WIRED - 2 YEARS REPAIR OR REP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.