
KVM USB CABLE, 25 FT 7.6
Mfr # AP5261
Zoro # G016082035
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Height
0.3 in
Color
Black
Width
0.3 in
Environmentally Friendly
Yes
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP5261
Zoro #
G016082035
UPC #
731304231455
Country of Origin
China
Dimensions
Height
0.3 in
Width
0.3 in
Cable Length
24.93 ft
Details
Color
Black
Environmentally Friendly
Yes
Conductor
Copper
Item
KVM Cable
Cable Type
USB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.