Zoro Homepage

KVM USB CABLE, 6 FT 1.8 M

  • Mfr # AP5253

  • Zoro # G516041488


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Height
0.2 in
Width
0.2 in
Conductor
Copper
Cable Type
USB
Cable Length
5.91 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5253
Zoro #
G516041488
UPC #
731304221302
Country of Origin
China

Dimensions

Height
0.2 in
Width
0.2 in
Cable Length
5.91 ft

Details

Item
KVM Cable
Conductor
Copper
Cable Type
USB
Connector on First End Details
1 x 15-pin HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.