MIDNIGHT BLACK GAMING UPS WITH 1500VA AND REACTOR CIRCLE.10 OUTLET, PURE SINEWAVE, 120V, BLACK

  • Mfr # BGM1500B-US

  • Zoro # G616425904


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V
Output Voltage
120 V AC
Mounting
Tower
Power Rating
1500VA
Wattage
900 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGM1500B-US
Zoro #
G616425904
UPC #
10731300000000
Country of Origin
Viet Nam

Details

Input Voltage
120 V
Output Voltage
120 V AC
Mounting
Tower
Power Rating
1500VA
Wattage
900 W
UPS Type
Line-interactive UPS
Number of Outlets
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.