Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODULAR RACK DISTRIBUTION

  • Mfr # PDPM72F-5U

  • Zoro # G316023035


product price: $4,049.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
19 in
Package Contents
Modular 72 kW PDU, Installation Guide, User Manual
Mount Type
Rack-mountable
Input Voltage
230 V AC
Management
Protocols: Web, SNMP, Telnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDPM72F-5U
Zoro #
G316023035
UPC #
731304264521
Country of Origin
Thailand

Dimensions

Width
19 in
Depth
28 in
Rack Height
5U
Height
9 in

Details

Item
PDU
Package Contents
Modular 72 kW PDU, Installation Guide, User Manual
Mount Type
Rack-mountable
Input Voltage
230 V AC
Management
Protocols: Web, SNMP, Telnet
Plug/Connector Type
Hard Wire 5-wire (3PH + N + G)
Input Voltage Range
208 V AC - 240 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.