Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUNTING BRACKETS, CEILING PA

  • Mfr # ACDC2005

  • Zoro # G416151430


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height Adjustable
Yes
Maximum Adjustable Depth
8.66 in
Device Supported
Rack
Maximum Adjustable Width
3.94 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2005
Zoro #
G416151430
UPC #
731304298649
Country of Origin
Thailand

Dimensions

Height Adjustable
Yes
Maximum Adjustable Depth
8.66 in
Maximum Adjustable Width
3.94 in
Maximum Adjustable Height
4.33 in

Details

Device Supported
Rack
Item
Mounting Bracket
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.