Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETBOTZ 13.56 MHZ HANDLE KIT

  • Mfr # NBHN1356

  • Zoro # G515806279


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Door-mountable
Identification Method
Proximity
Depth
7 in
Color
Black
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBHN1356
Zoro #
G515806279
UPC #
731304332084
Country of Origin
Philippines

Dimensions

Depth
7 in
Width
8 in
Height
4 in

Details

Mount Type
Door-mountable
Identification Method
Proximity
Color
Black
Toxic Heavy Metal Free
Yes
Product Line
NetBotz
Package Contents
Rack Access 13.56 MHz Handle Kit (for APC SX Rack), Installation guide
Compatible With
APC SX Rack Cabinets
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Environmentally Friendly
Yes
Certifications & Standards
AS/NZS 3548 (C-Tick) Class A, CE, GOST, NOM, VCCI Class A, TAA, BAA via COTS
Mercury Free
Yes
Item
Card Reader Access Device
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.