
NetBotz Rack Monitor 250
Mfr # NBRK0250
Zoro # G111898890
product price: $833.99
/ea
Free Shipping & Returns
Key Features
Width
17"
Depth
7"
Height
1.7"
Mounting
Rack
Application
Network Closet, Data Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBRK0250
Zoro #
G111898890
UPC #
-
Country of Origin
China
Dimensions
Width
17"
Depth
7"
Height
1.7"
Details
Item
Environmental Monitoring System
Mounting
Rack
Application
Network Closet, Data Center
Includes
Country-specific detachable power cord, Installation guide, Rack Mounting brackets, Temperature/Humidity Sensor
Green Environmental Attribute
Environmentally Friendly; Mercury Free
Package Contents
NetBotz Rack Monitor 250 Country-specific detachable power cordInstallation guideRack Mounting bracketsTemperature/Humidity Sensor
Mercury Free
Yes
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Description
NetBotz Rack Monitor 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.