
NETBOTZ RACK MONITOR 250A
Mfr # NBRK0250A
Zoro # G915658171
product price: $765.99
/ea
Free Shipping & Returns
Key Features
Rack Height
1U
Mounting Location
Vertical, Front, Rear
Product Type
Environmental Monitoring System
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBRK0250A
Zoro #
G915658171
UPC #
731304563365
Country of Origin
Philippines
Dimensions
Rack Height
1U
Width
1.7"
Height
1.7"
Depth
2.3"
Details
Mounting Location
Vertical, Front, Rear
Product Type
Environmental Monitoring System
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.