
NETBOTZ RACK SENSOR POD 150
Mfr # NBPD0150
Zoro # G216151456
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Mounting Preference
No Preference
Width
13.3 in
Rack Height
1U
Form Factor
Rack-mountable
Mounting Location
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBPD0150
Zoro #
G216151456
UPC #
731304260257
Country of Origin
China
Dimensions
Width
13.3 in
Rack Height
1U
Height
1.7 in
Depth
1.7 in
Details
Mounting Preference
No Preference
Form Factor
Rack-mountable
Mounting Location
Front
Environmentally Friendly
Yes
Product Line
NetBotz
Package Contents
NetBotz Rack Sensor Pod 150 , Cable ties, Documentation CD, Installation guide, Temperature/humidity sensor
Mercury Free
Yes
Item
Environmental Monitoring System
Certifications & Standards
AS/NZS 3548 (C-Tick) Class A, CE, GOST, NOM, VCCI Class A
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.