
NETSHELTER 18U WALLMOUNT R
Mfr # AR118SM
Zoro # G316052981
product price: $1,539.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Height
35 in
Rack Depth
32.87 in
Mounting Preference
No Preference
Rack Type
Enclosed Cabinet
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR118SM
Zoro #
G316052981
UPC #
731304632658
Country of Origin
China
Dimensions
Height
35 in
Rack Depth
32.87 in
Rack Width
19 in
Width
23.6 in
Rack Height
18U
Depth
40.8 in
Details
Mounting Preference
No Preference
Rack Type
Enclosed Cabinet
Material
Steel
Product Line
NetShelter
Features
Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), China Restriction of Hazardous Substances (China RoHS)
REACH free of SVHC
Yes
Mercury Free
Yes
Item
Rack Cabinet
Toxic Heavy Metal Free
Yes
Maximum Weight Capacity
350 lb
Ventilation
Yes
Package Contents
NetShelter 18U Wallmount Rack Enclosure Cabinet Side Mount UPS Depth, Hardware
Form Factor
Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.