NETSHELTER 2 POST RACK BLACK
Mfr # AR201
Zoro # G314907894
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
20.2 in
Depth
14.8 in
Height
84.1 in
Mounting Location
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR201
Zoro #
G314907894
UPC #
731304015574
Country of Origin
United States
Dimensions
Width
20.2 in
Depth
14.8 in
Height
84.1 in
Rack Height
45U
Rack Width
19 in
Details
Item
Rack Frame
Material
Aluminum
Mounting Location
Front
Environmentally Friendly
Yes
Certifications & Standards
UL Listed, TAA
Assembly Required
Yes
Static/Stationary Weight Capacity
751.58 lb
Package Contents
NetShelter Rack Frame, 24 x #12-24 x 0.5 Inch Pilot Screws, User Manual
Color
Black
Application
Networking
Mercury Free
Yes
Toxic Heavy Metal Free
Yes
REACH free of SVHC
Yes
Product Line
NetShelter
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.