
NETSHELTER 4 POST OPEN FRAME RACK
Mfr # AR203A
Zoro # G914907850
product price: $1,059.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Depth
29.4 in
Height
83.9 in
Environmentally Friendly
Yes
Mounting Location
Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR203A
Zoro #
G914907850
UPC #
731304260233
Country of Origin
China
Dimensions
Width
23.6 in
Depth
29.4 in
Height
83.9 in
Rack Width
19 in
Rack Height
44U
Details
Item
Rack Frame
Environmentally Friendly
Yes
Mounting Location
Rear
Plug/Connector Type
IEC 60320 C13
Rack Type
Open Frame
Static/Stationary Weight Capacity
1999.99 lb
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Package Contents
NetShelter 4 Post Open Frame Rack 44U Square Holes, Installation Guide
Rack Post Quantity
4
Color
Black
Application
Networking
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
NetShelter
REACH free of SVHC
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.