
NetShelter 4 Post Open Frame Rack
Mfr # AR204A
Zoro # G116470206
product price: $1,149.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Depth
29.4 in
Product Line
NetShelter
Rack Height
44U
Mercury Free
Yes
Form Factor
Floor Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR204A
Zoro #
G116470206
UPC #
731304000000
Country of Origin
China
Dimensions
Depth
29.4 in
Rack Height
44U
Height
83.9 in
Width
23.6 in
Rack Width
19 in
Details
Product Line
NetShelter
Mercury Free
Yes
Item
Rack Frame
Form Factor
Floor Standing
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
NetShelter 4 Post Open Frame Rack 44U #12-24 Threaded Holes, Installation Guide
Color
Black
Static/Stationary Weight Capacity
2004.20 lb
Features
Cable Management
Mounting Preference
No Preference
Environmentally Friendly
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.