Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NetShelter

  • Mfr # AR3814

  • Zoro # G016517674


product price: $2,802.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Rear Rail
Yes
Environmentally Friendly
Yes
Product Line
NetShelter AV
Form Factor
Floor Standing
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3814
Zoro #
G016517674
UPC #
731304284109
Country of Origin
United States

Dimensions

Rack Width
19 in
Depth
32.5 in
Rack Height
24U
Width
23.6 in
Height
47.2 in

Details

Rear Rail
Yes
Environmentally Friendly
Yes
Product Line
NetShelter AV
Form Factor
Floor Standing
Item
Rack Cabinet
Certifications & Standards
TAA compliance,
Color
Black
Dynamic/Rolling Weight Capacity
2254.73 lb
Compatible With
EIA-310 compliant 19"
Toxic Heavy Metal Free
Yes
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Static/Stationary Weight Capacity
3006.31 lb
Package Contents
NetShelter AV Rack Cabinet, Baying Hardware, Documentation CD, Key(s), Keyed-alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-installed Casters, Side Panels
Features
Cable Management, Removable Side Panel, Adjustable Leveling Feet, Adjustable Mounting Rails, Casters
Mounting Preference
No Preference
Front Rail
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.