NETSHELTER AV 42U 600MM WIDE X 825 DEEP ENCLOSURE WITH SIDES AND 10-32 THREADED
Mfr # AR3810
Zoro # G321706565
product price: $3,164.99
/ea
Free Shipping & Returns
Key Features
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Color
Black
Depth
32.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3810
Zoro #
G321706565
UPC #
660685023147
Country of Origin
Japan
Dimensions
Depth
32.5 in
Rack Width
19 in
Rack Height
42U
Width
23.6 in
Height
78.4 in
Details
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Form Factor
Floor Standing
Package Contents
NetShelter Rack Cabinet, Keyed-alike door and side panel, Mounting Hardware, Pre-installed casters, Documentation CD, Installation Guide, Leveling feet, Side Panel
Mercury Free
Yes
Mounting Preference
No Preference
Features
Casters, Cable Management
Product Line
NetShelter
Item
Rack Cabinet
Description
RAILS BLACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.