Zoro Homepage

NetShelter Baying Trim Kit Black

  • Mfr # AR7600

  • Zoro # G116471845


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Depth
0.63 in
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7600
Zoro #
G116471845
UPC #
731304000000
Country of Origin
China

Dimensions

Depth
0.63 in
Width
0.75 in
Height
84.49 in

Details

Certifications & Standards
Free of Substances of Very High Concern above the threshold
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes
Item
Rack Mount
Color
Black
Package Contents
Baying Trim Kit Includes: Installation Guide
Environmentally Friendly
Yes
Compatible With
APC NetShelter SX 42U/48U Enclosures
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Mercury Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.