Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER CX 18U SECURE SOUND

  • Mfr # AR4018SP

  • Zoro # G216022961


product price: $7,759.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Static/Stationary Weight Capacity
1826 lb
Features
Leveling Feet, Key Lock, Lockable Door, Removable Side Panel, Lockable Front Door
Dynamic/Rolling Weight Capacity
700 lb
Width
29.5 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR4018SP
Zoro #
G216022961
UPC #
731304337881
Country of Origin
China

Dimensions

Width
29.5 in
Height
40 in
Rack Width
19 in
Depth
44.5 in
Rack Height
18U

Details

Static/Stationary Weight Capacity
1826 lb
Item
Rack Cabinet
Features
Leveling Feet, Key Lock, Lockable Door, Removable Side Panel, Lockable Front Door
Dynamic/Rolling Weight Capacity
700 lb
Color
Oak, Gray
Product Line
NetShelter CX

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.