Zoro Homepage

NetShelter Networking Enclosure w/Sides

  • Mfr # AR3340

  • Zoro # G716470002


product price: $6,419.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Rack Width
19 in
REACH free of SVHC
Yes
Product Line
NetShelter SX
Roof/Top Material Gauge
18
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3340
Zoro #
G716470002
UPC #
731304000000
Country of Origin
United States

Dimensions

Rack Width
19 in
Width
29.5 in
Depth
47.2 in
Rack Height
42U
Height
78.4 in

Details

REACH free of SVHC
Yes
Product Line
NetShelter SX
Roof/Top Material Gauge
18
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Side-to-Side Airflow
Environmentally Friendly
Yes
Color
Black
Form Factor
Floor Standing
Item
Rack Cabinet
Side Panel Material Gauge
18
Features
Perforated Door, Removable Side Panel, Casters, Cable Management, Adjustable Mounting Rails, Adjustable Leveling Feet, Side-to-side Airflow
Rail Material Gauge
14
Certifications & Standards
TAA, BAA via COTS
Rear Rail
Yes
Static/Stationary Weight Capacity
3006.31 lb
Door Material Gauge
16
Front Rail
Yes
Package Contents
NetShelter SX 42U 750mm Wide x 1200mm Deep Networking Enclosure with Sides, Baying Hardware, Documentation CD, Key(s), Keyed-alike Doors and Side Panel, Leveling Feet, Mounting Hardware, Pre-installed Caster, Side Panel, User Manual, Vertical cable Manager
Mounting Preference
No Preference
Units Per Pallet
1
Dynamic/Rolling Weight Capacity
2254.73 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.