
NETSHELTER RACK ATS 120V 3
Mfr # AP4453A
Zoro # G216022763
product price: $2,319.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
17 in
Input Voltage
120 V AC
Receptacle Detail
16 x NEMA 5-20R
Mercury Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP4453A
Zoro #
G216022763
UPC #
731304432531
Country of Origin
China
Dimensions
Width
17 in
Cable Length
95.64 in
Depth
9.3 in
Height
3.5 in
Rack Height
2U
Details
Color
Black
Input Voltage
120 V AC
Receptacle Detail
16 x NEMA 5-20R
Mercury Free
Yes
Package Contents
NetShelter Automatic Transfer Switch, Mounting Hardware, Rack Mounting Brackets, Serial Configuration Cable
Lead Free
Yes
Mounting Location
Rear, Front
Output Voltage
120 V AC
Mounting Preference
No Preference, Horizontal
Product Line
NetShelter
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Certifications & Standards
WARNING: This product can expose you to chemicals including: Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Plug/Connector Type
NEMA L5-30P 24A (2P+E)
Item
Automatic Transfer Switch
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.