NETSHELTER RACK PDU 10000 TEMP
Mfr # APDU1335T3H
Zoro # G416022624
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Certifications & Standards
The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
Environmentally Friendly
Yes
Width
2 in
Depth
3.9 in
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APDU1335T3H
Zoro #
G416022624
UPC #
731304446736
Country of Origin
China
Dimensions
Width
2 in
Depth
3.9 in
Height
0.3 in
Details
Certifications & Standards
The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Item
Temperature & Humidity Sensor
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.