Zoro Homepage

NETSHELTER RACK PDU ADVNCD

  • Mfr # APDU10250ME

  • Zoro # G512448984


product price: $1,821.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
2.2 in
Height
58.7 in
Input Voltage
415 V, 480 V
Cord Length
5.91 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU10250ME
Zoro #
G512448984
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Depth
2.2 in
Height
58.7 in
Cord Length
5.91 ft
Rack Height
0U

Details

Item
PDU
Input Voltage
415 V, 480 V
Output Voltage
240 V AC
Standards
TAA Compliant
Color
Black
Mounting
Rack
Phase
Three Phase
Receptacle Type
IEC 60320-C13/C15/C19/C21, IEC 60320-C13/C15
PDU Type
Metered
Input Current
20 A
Receptacle Detail
2(1) IEC 60320-C13/C15/C19/C21, 2(1) IEC 60320-C13/C15
Certifications & Standards
UKCA ComplianceTAA ComplianceBAA Compliance
Power Rating (Watt)
11.50 kW
Network (RJ-45)
Yes
Input Voltage Range
346 V AC - 415 V AC, 200 V AC - 240 V AC
Plug/Connector Type
IEC 60309 20A 3P+N+PE
Environmentally Friendly
Yes
Mounting Orientation
Vertical
Power Rating (VA)
11500 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.