Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER RACK PDU ADVNCD

  • Mfr # APDU10250SW

  • Zoro # G212448987


product price: $2,982.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
3 in
Height
58.7 in
Output Voltage
240 V AC
Phase
Three Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU10250SW
Zoro #
G212448987
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Depth
3 in
Height
58.7 in
Cord Length
5.91 ft
Rack Height
0U
Cable Length
5.91 ft

Details

Item
PDU
Output Voltage
240 V AC
Phase
Three Phase
Mounting
Rack
Color
Black
Receptacle Type
IEC 60320-C13/C15/C19/C21, IEC 60320-C13/C15
Input Voltage
480 V, 415 V
Power Rating (VA)
11500 VA
Power Rating (Watt)
11.50 kW
Receptacle Detail
2(1) IEC 60320-C13/C15, 2(1) IEC 60320-C13/C15/C19/C21
Input Current
20 A
PDU Type
Switched
Environmentally Friendly
Yes
Plug/Connector Type
IEC 60309 20A 3P+N+PE
Certifications & Standards
UKCA Compliance, TAA Compliance, BAA Compliance
Input Voltage Range
200 V AC - 240 V AC, 346 V AC - 415 V AC
REACH free of SVHC
Yes
Product Line
NetShelter
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Placement
Side
Mounting Orientation
Vertical
Form Factor
Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.