Zoro Homepage

NETSHELTER RACK PDU ADVNCD

  • Mfr # APDU10350MO

  • Zoro # G912448935


product price: $4,667.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
3 in
Height
70.1 in
Cord Length
5.91 ft
Phase
Three Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU10350MO
Zoro #
G912448935
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Depth
3 in
Height
70.1 in
Cord Length
5.91 ft
Rack Height
0U
Cable Length
5.91 ft

Details

Item
PDU
Phase
Three Phase
Color
Black
Mounting
Rack
Input Voltage
415 V, 480 V
Receptacle Type
IEC 60320-C13/C15, IEC 60320-C13/C15/C19/C21
Output Voltage
240 V AC
Certifications & Standards
UKCA Compliance, TAA Compliance, BAA Compliance
Input Current
30 A
Receptacle Detail
2(4) IEC 60320-C13/C15, 2(4) IEC 60320-C13/C15/C19/C21
Plug/Connector Type
IEC 60309 30A 3P+N+PE
Power Rating (Watt)
17.30 kW
PDU Type
Metered
Input Voltage Range
346 V AC - 415 V AC, 200 V AC - 240 V AC
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Power Rating (VA)
17.30 kVA
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Placement
Side
Product Line
NetShelter
Mounting Orientation
Vertical
Form Factor
Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.