Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER RACK PDU ADVNCD

  • Mfr # APDU10450SM

  • Zoro # G612448938


product price: $6,869.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
3 in
Height
71.9 in
Phase
Single Phase
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU10450SM
Zoro #
G612448938
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Depth
3 in
Height
71.9 in
Cord Length
5.91 ft
Rack Height
0U
Cable Length
5.91 ft

Details

Item
PDU
Phase
Single Phase
Mounting
Rack
Output Voltage
240 V AC
Receptacle Type
IEC 60320-C13/C15/C19/C21, IEC 60320-C13/C15
Standards
TAA Compliant
Color
Black
Input Voltage
415 V
Environmentally Friendly
Yes
Certifications & Standards
TAA Compliance, BAA Compliance
Power Rating (VA)
36.40 kVA
Network (RJ-45)
Yes
Receptacle Detail
2(1) IEC 60320-C13/C15/C19/C21, 2(1) IEC 60320-C13/C15
Input Voltage Range
346 V AC - 415 V AC, 200 V AC - 240 V AC
Power Rating (Watt)
36.40 kW
PDU Type
Switched with Metered-by-Outlet
Input Current
48 A
Protection Type
Overload Protection
Plug/Connector Type
IEC 60309 60A 3P+N+PE
Mounting Orientation
Vertical
Placement
Side
Product Line
NetShelter
REACH free of SVHC
Yes
Form Factor
Rack
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.