Zoro Homepage

NETSHELTER RACK PDU ADVNCD

  • Mfr # APDU10450SW

  • Zoro # G312449006


product price: $5,529.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
3 in
Height
71.9 in
Output Voltage
240 V AC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU10450SW
Zoro #
G312449006
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Depth
3 in
Height
71.9 in
Cord Length
5.91 ft
Rack Height
0U
Cable Length
5.91 ft

Details

Item
PDU
Output Voltage
240 V AC
Color
Black
Mounting
Rack
Standards
TAA Compliant
Phase
Single Phase
Receptacle Type
IEC 60320-C13/C15, IEC 60320-C13/C15/C19/C21
Input Voltage
415 V
Power Rating (Watt)
36.40 kW
Plug/Connector Type
IEC 60309 60A 3P+N+PE
Receptacle Detail
2(1) IEC 60320-C13/C15, 2(1) IEC 60320-C13/C15/C19/C21
PDU Type
Switched
Environmentally Friendly
Yes
Input Voltage Range
200 V AC - 240 V AC, 346 V AC - 415 V AC
Input Current
48 A
Network (RJ-45)
Yes
Power Rating (VA)
36.40 kVA
Certifications & Standards
TAA Compliance, BAA Compliance
Protection Type
Overload Protection
Mounting Orientation
Vertical
Form Factor
Rack
Placement
Side
Mounting Preference
No Preference
REACH free of SVHC
Yes
Product Line
NetShelter
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.