Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER RACK PDU ADVNCD

  • Mfr # APDU10451ME

  • Zoro # G212448949


product price: $3,481.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Depth
3 in
Height
70.1 in
Color
Black
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APDU10451ME
Zoro #
G212448949
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Depth
3 in
Height
70.1 in
Cord Length
5.91 ft
Rack Height
0U
Cable Length
5.91 ft

Details

Item
PDU
Color
Black
Mounting
Rack
Input Voltage
208 V
Output Voltage
208 V AC
Standards
TAA Compliant
Receptacle Type
IEC 60320-C13/C15/C19/C21, IEC 60320-C13/C15
Phase
Three Phase
Receptacle Detail
2(1) IEC 60320-C13/C15/C19/C21, 2(1) IEC 60320-C13/C15
Input Voltage Range
200 V AC - 240 V AC
Power Rating (Watt)
14.40 kW
Power Rating (VA)
14.40 kVA
Plug/Connector Type
CS8365C 50A
PDU Type
Metered
Certifications & Standards
TAA Compliance, BAA Compliance
Input Current
50 A
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), China Restriction of Hazardous Substances (China RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Mounting Preference
No Preference
Product Line
NetShelter
Placement
Side
REACH free of SVHC
Yes
Mounting Orientation
Vertical
Form Factor
Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.