NETSHELTER RS 4 POST RACK PDU
Mfr # AR8417
Zoro # G116023044
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Depth
10.24 in
Color
Black
Height
4.88 in
Package Contents
2 x Brackets, Installation Guide, Mounting Hardware
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR8417
Zoro #
G116023044
UPC #
731304202295
Country of Origin
China
Dimensions
Depth
10.24 in
Height
4.88 in
Width
19.49 in
Details
Color
Black
Package Contents
2 x Brackets, Installation Guide, Mounting Hardware
REACH free of SVHC
Yes
Mounting Preference
No Preference
Environmentally Friendly
Yes
Item
Mounting Bracket
Compatible With
PDUs
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.