NETSHELTER SC 42U 1200MM
Mfr # AR7303
Zoro # G216022930
product price: $979.99
/ea
Free Shipping & Returns
Key Features
Toxic Heavy Metal Free
Yes
Width
43.2 in
REACH free of SVHC
Yes
Depth
0.6 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR7303
Zoro #
G216022930
UPC #
731304249276
Country of Origin
China
Dimensions
Width
43.2 in
Depth
0.6 in
Height
32.8 in
Details
Toxic Heavy Metal Free
Yes
REACH free of SVHC
Yes
Item
Side Panel
Environmentally Friendly
Yes
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
NetShelter Deep Split Side Panels, Installation guide, Key(s), Slam Latches
Product Line
NetShelter
Color
Black
Mounting Preference
No Preference
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.