Zoro Homepage

NETSHELTER SOUNDPROOF, 12U, SERVER RACK ENCLOSURE, MAPLE

  • Mfr # AR4012A

  • Zoro # G816470698


product price: $5,569.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Mercury Free
Yes
Height
30.9 in
REACH free of SVHC
Yes
Depth
44.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR4012A
Zoro #
G816470698
UPC #
731305000000
Country of Origin
Unknown

Dimensions

Height
30.9 in
Depth
44.5 in
Rack Height
12U
Width
29.5 in
Rack Width
19 in

Details

Mercury Free
Yes
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Location
Vertical
Product Line
NetShelter
Toxic Heavy Metal Free
Yes
Features
Casters
Item
Rack Cabinet
Input Voltage
230 V, 100 V
Color
Wood Light
Static/Stationary Weight Capacity
3306.93 lb
Certifications & Standards
TAA compliance
Environmentally Friendly
Yes
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.