
NETSHELTER SOUNDPROOF, 17U, SERVER RACK ENCLOSURE, 120V, MAPLE
Mfr # AR4017A
Zoro # G116517802
product price: $6,099.99
/eaKey Features
Environmentally Friendly
Yes
Depth
44.5 in
Mercury Free
Yes
Features
Lockable Door
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR4017A
Zoro #
G116517802
UPC #
731304621737
Country of Origin
Turkey
Dimensions
Depth
44.5 in
Width
29.5 in
Rack Width
19 in
Height
39.6 in
Rack Height
17U
Details
Environmentally Friendly
Yes
Mercury Free
Yes
Item
Rack Cabinet
Features
Lockable Door
Mounting Preference
No Preference
Certifications & Standards
TAA compliance
Plug/Connector Type
NEMA 5-15P
Mounting Location
Horizontal
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Maple
Toxic Heavy Metal Free
Yes
Input Voltage
100 V, 120 V
Product Line
NetShelter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.