Zoro Homepage

NETSHELTER SOUNDPROOF, 32U, SERVER RACK ENCLOSURE, 120V, MAPLE

  • Mfr # AR4032A

  • Zoro # G816517775


product price: $9,249.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Maple
Height
65.9 in
Mercury Free
Yes
Depth
44.5 in
Features
Lockable Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR4032A
Zoro #
G816517775
UPC #
731304621768
Country of Origin
China

Dimensions

Height
65.9 in
Depth
44.5 in
Width
29.5 in
Rack Width
19 in
Rack Height
32U

Details

Color
Maple
Item
Rack Cabinet
Mercury Free
Yes
Features
Lockable Door
Environmentally Friendly
Yes
Input Voltage
100 V, 120 V
Plug/Connector Type
NEMA 5-15P
REACH free of SVHC
Yes
Mounting Preference
No Preference
Mounting Location
Horizontal
Static/Stationary Weight Capacity
3306.94 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
NetShelter
Toxic Heavy Metal Free
Yes
Certifications & Standards
TAA compliance

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.