
NETSHELTER SOUNDPROOF, 38U, SERVER RACK ENCLOSURE, 120V, MAPLE
Mfr # AR4038LA
Zoro # G416517571
product price: $10,229.99
/eaKey Features
Mounting Location
Horizontal
Certifications & Standards
TAA compliance
Static/Stationary Weight Capacity
3306.94 lb
Color
Maple
Features
Casters, Lockable Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR4038LA
Zoro #
G416517571
UPC #
731304621799
Country of Origin
China
Dimensions
Rack Height
38U
Height
76.4 in
Depth
44.5 in
Width
29.5 in
Rack Width
19 in
Details
Item
Rack Cabinet
Mounting Location
Horizontal
Certifications & Standards
TAA compliance
Static/Stationary Weight Capacity
3306.94 lb
Color
Maple
Features
Casters, Lockable Door
Product Line
NetShelter
Input Voltage
120 V, 100 V
Toxic Heavy Metal Free
Yes
REACH free of SVHC
Yes
Mercury Free
Yes
Environmentally Friendly
Yes
Mounting Preference
No Preference
Plug/Connector Type
NEMA 5-15P
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Dynamic/Rolling Weight Capacity
1653.47 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.