Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SV 42U 800MM WIDE P

  • Mfr # AR702480

  • Zoro # G216022909


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Product Line
NetShelter SV
Environmentally Friendly
Yes
Width
31.3 in
Mounting Preference
No Preference
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR702480
Zoro #
G216022909
UPC #
731304302278
Country of Origin
China

Dimensions

Width
31.3 in
Depth
0.7 in
Height
74.4 in
Rack Height
42U

Details

Product Line
NetShelter SV
Environmentally Friendly
Yes
Mounting Preference
No Preference
Item
Rack Cabinet
Toxic Heavy Metal Free
Yes
Color
Black
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Form Factor
External
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Package Contents
NetShelter SV 42U 800mm Wide Perforated Flat Door Black, Door, Door Handle, Door Key, Installation Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.