Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SV 48U 800MM WIDE X

  • Mfr # AR2487

  • Zoro # G816022873


product price: $2,389.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Package Contents
NetShelter SV 48U 800mm Wide x 1060mm Deep Enclosure with Sides Black, Baying Hardware, Doors, Key(s), Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, 4 x Bolt-Down Brackets, Roof, Side Panels, Unpacking Sheet
Rack Width
19 in
Product Line
NetShelter SV
Dynamic/Rolling Weight Capacity
1014 lb
Depth
41.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR2487
Zoro #
G816022873
UPC #
731304302087
Country of Origin
China

Dimensions

Rack Width
19 in
Depth
41.7 in
Rack Height
48U
Height
91.5 in
Width
31.5 in

Details

Package Contents
NetShelter SV 48U 800mm Wide x 1060mm Deep Enclosure with Sides Black, Baying Hardware, Doors, Key(s), Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, 4 x Bolt-Down Brackets, Roof, Side Panels, Unpacking Sheet
Product Line
NetShelter SV
Dynamic/Rolling Weight Capacity
1014 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Assembly Required
Yes
Environmentally Friendly
Yes
Item
Rack Cabinet
Color
Black
Toxic Heavy Metal Free
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Mercury Free
Yes
Static/Stationary Weight Capacity
2205 lb
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.