
NETSHELTER SX 12U 600MM X 1070MM
Mfr # AR3103
Zoro # G516517709
product price: $2,037.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Compatible With
2/4U Servers1U Servers
Height
25.9 in
Rack Width
19 in
Rack Depth
36.25 in
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3103
Zoro #
G516517709
UPC #
731304347675
Country of Origin
China
Dimensions
Height
25.9 in
Rack Width
19 in
Rack Depth
36.25 in
Width
23.6 in
Depth
42.1 in
Rack Height
12U
Details
Compatible With
2/4U Servers1U Servers
Mounting Preference
No Preference
Certifications & Standards
TAA, BAA via COTS
Item
Rack Cabinet
Static/Stationary Weight Capacity
3000 lb
Color
Black
REACH free of SVHC
Yes
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Assembly Required
Yes
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
NetShelter SX
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.