
NETSHELTER SX 12U 600MM X 1070MM
Mfr # AR3103SP
Zoro # G916470420
product price: $2,639.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Color
Black
Depth
42.1 in
Certifications & Standards
TAA, BAA via COTS
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3103SP
Zoro #
G916470420
UPC #
731304000000
Country of Origin
China
Dimensions
Depth
42.1 in
Width
23.6 in
Rack Width
19 in
Rack Height
12U
Height
25.9 in
Rack Depth
36.25 in
Details
Color
Black
Certifications & Standards
TAA, BAA via COTS
Assembly Required
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Form Factor
Floor Standing
REACH free of SVHC
Yes
Compatible With
2/4U Servers, 1U Servers
Mercury Free
Yes
Environmentally Friendly
Yes
Toxic Heavy Metal Free
Yes
Static/Stationary Weight Capacity
3007.11 lb
Product Line
NetShelter SX
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2255.33 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.