
NETSHELTER SX 12U 600MM X 900MM
Mfr # AR3003
Zoro # G816470018
product price: $1,639.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Mounting Preference
No Preference
Color
Black
Compatible With
2/4U Servers, 1U Servers
Assembly Required
Yes
Form Factor
Floor Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3003
Zoro #
G816470018
UPC #
731304000000
Country of Origin
China
Dimensions
Rack Height
12U
Depth
35.4 in
Rack Width
19 in
Rack Depth
29.75 in
Height
25.9 in
Width
23.6 in
Details
Mounting Preference
No Preference
Color
Black
Compatible With
2/4U Servers, 1U Servers
Assembly Required
Yes
Item
Rack Cabinet
Form Factor
Floor Standing
Product Line
NetShelter SX
Certifications & Standards
TAA, BAA via COTS
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3007.11 lb
Dynamic/Rolling Weight Capacity
2255.33 lb
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.